Shop All Orbital, Random and Triangle Sanders
Porter-Cable
5" Random Orbit Sander
Mfr # 382
Zoro # G3165863
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Tool Weight 3 lb
- Application sanding
- Features Protects Against Dust Ingestion
- Includes Operating Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 382
- Zoro # G3165863
- UPC # 885911210324
- Country of Origin Mexico
- Category Orbital, Random and Triangle Sanders
Dimensions
Pad Size | 5 in |
Orbit Dia. | 5 in |
Tool Length | 11 in |
Cord Length | 10 ft |
Dust Collection Port Size | 35 mm |
Maximum Disc Diameter | 5 in |
Description
Corded Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size Not Applicable, Maximum Disc Speed 12,000 OPM, Voltage 120 V, Current 3 A, Number of Vacuum Holes 8, Dust Collection Port Size 35 mm, Dust Collection Type Included Dust Bag, Tool Series Not Applicable, Cord Length 10 ft, Features Protects Against Dust Ingestion, Includes Operating Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707L)
- ZORO SELECT Construction Reamer, 9/32 In., 4 In. L (13H833)
- JACOBS A4003 Arbor 1/2" Straight Shank/3JT (7351N)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- STEEL GRIP Steel Grip 2504702 18V Pad Sander Cordless (2504702)
- UNEEDA Ekasand Orbital Sander E-Series 3 x 4 Machine Non Vacuum Hook Face for Hook & Loop (P-105286)
- DYNABRADE Robotic Supreme Kit w/Vacuum, 56854BKV (56854BKV)
- MAKITA Cordless Sander, 6 7/8 in, 3.6lb (XOB01Z/BL1840BDC2)
- BOSCH Random Orbit Sander Kit, 5", 18V, Palm (GEX18V-5B15)
- MAKITA SANDER 18V LXT TOOL ONLY (MPXOB01Z)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HD-4800-DC (HD-4800-DCB)
- Porter-Cable Sanders & Accessories