Shop All Abrasive Rolls
Porter-Cable
5" PSA AO no hole 60g disc 100 pack
Mfr # 725000600
Zoro # G2574612
product price: $28.65
/pk 100, $0.29/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
- Vacuum Hole Design 5 Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 725000600
- Zoro # G2574612
- UPC # 885911051163
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Vacuum Hole Design | 5 Holes |
Item | PSA Disc |
Description
PSA,PAPER DISC,5 In.,AO,60G,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Pure Gray Bristle Brush, 3", 0007111000 (0007111000)
- X1 TOOLS 180 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P180-FSx50)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 320 (08834135341)
- VSM VSM 8" Diameter PSA Sanding Disc, Ceramic, 100G, Y-Weight, PK 10 (349148)
- PORTER-CABLE 4-1/2" x 10 yrd AO PSA roll 120g (740001201)
- CONTINENTAL ABRASIVES 1" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A060)
- CLESCO SS-024048-120A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-024048-120A6)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P120 G (66261183817)
- 3M Diamond Microfinishing PSA Film Dsc 675L (675L)
- DRILL AMERICA 1-1/2" 180 Grit Aluminum Oxide Handy Roll (DEW112180)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 50G, Brown (66261127728)
- Porter-Cable Abrasive Rolls