Shop All Hook & Loop Sanding Discs
Porter-Cable
5" H&L AO no hole 60g disc 5 pack
Mfr # 735000605
Zoro # G2572722
product price: $3.19
/pk 5, $0.64/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 60
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 735000605
- Zoro # G2572722
- UPC # 885911050555
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Coated |
Item | SANDING DISC,NO-HOLE,5",AO 60G,PK5 |
Description
SANDING DISC,NO-HOLE,5 In.,AO 60G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839089)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 120Grit (30588)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104926)
- ARC ABRASIVES Cr 3/4 X 1-1/2 X 3/16 80 (21536)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- MIRKA Q.Silver 5" Psa P150 (2B-332-150)
- Porter-Cable Hook & Loop Sanding Discs