Shop All Hook & Loop Sanding Discs
Porter-Cable
5" H&L AO no hole 60g disc 25 pack
Mfr # 735000625
Zoro # G2572777
product price: $17.15
/pk 25, $0.69/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grit 60
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 735000625
- Zoro # G2572777
- UPC # 885911050562
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Coated |
Item | SANDING DISC,NO-HOLE,5",AO 60G,PK25 |
Description
SANDING DISC,NO-HOLE,5 In.,AO 60G,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2-3/4" PSF Knot Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (764251)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-4, 1/2 (11283)
- FLEX-HONE TOOL BC151632 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC151632)
- FLEX-HONE TOOL BC234400 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC234400)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183920)
- Porter-Cable Hook & Loop Sanding Discs