Shop All Hook & Loop Sanding Discs
Porter-Cable
5" H&L AO 5 hole 40g disc 25 pack
Mfr # 735500425
Zoro # G2573039
product price: $12.19
/pk 25, $0.49/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Grit 40
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 735500425
- Zoro # G2573039
- UPC # 885911089265
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 5 Hole |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Abrasive Type | Coated |
Item | SANDING DISC,5-HOLE,5",AO 40G,PK25 |
Description
SANDING DISC,5-HOLE,5 In.,AO 40G,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grinding Stone, 3/16 In., PK5 (CS-12V316)
- WEILER 1-1/8" Knot Wire End Brush, .020" Stainless Steel Fill (10032)
- 3M Hook-and-Loop Paper Disc, Gold, PK50 (7100010665)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 24 G, ZA (66253344391)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- UNEEDA Sanding Disc 5" x 5 Hole Grit #600 FILMTEK Hook & Loop (M-175854)
- NORTON CO DISC SPEED LOK TR 3" MEDIUM 25PK (NR17522)
- Porter-Cable Hook & Loop Sanding Discs