Shop All Abrasive Rolls
Porter-Cable
5" 8 hole 220g disc 25 pack
Mfr # 725802225
Zoro # G2573057
product price: $9.55
/pk 25, $0.38/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Abrasive Type Coated
- Vacuum Hole Design 8 Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 725802225
- Zoro # G2573057
- UPC # 885911051705
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Details
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Abrasive Type | Coated |
Vacuum Hole Design | 8 Holes |
Item | PSA Disc |
Description
PSA,PAPER DISC,8-HOLE/5 In.,AO 220G,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-008016-080A Spiral Coated Abrasive Sanding Sleeve (SS-008016-080A)
- GATOR GRIT Gator 11 in. L X 9 in. W 600 Grit Silicon Carbide Waterproof Sandpaper (3280)
- CLE-LINE Carbide Bur, 1845 SA-1 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/4"x1/4" Solid Carbide Shank (C17552)
- ALC Gun with 5/16" Steel Nozzle/ Siphon (40162)
- PORTER-CABLE 4-1/2" x 10 yrd AO PSA roll 120g (740001201)
- 3M Paper Disc Roll, Super Fine, AluminumOxide (7000118381)
- NORTON ABRASIVES Abrasive Roll, 4-1/2" W x 30 ft. L, 180G (66261131693)
- CLESCO SS-016032-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-016032-050A6)
- 3M Cartridge Roll, 3/8 x1in, 120G, PK100 (7010363542)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P600, 1/RL (23-584-600)
- CONTINENTAL ABRASIVES 1" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A100)
- Porter-Cable Abrasive Rolls