Shop All Sanding Belts
Porter-Cable
4" x 24" EXP 80g belt 5 pack
Mfr # 714410805
Zoro # G1684912
product price: $35.75
/pk 5, $7.15/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Abrasive Material Zirconia Alumina
- Grit 80
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 714410805
- Zoro # G1684912
- UPC # 885911053075
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | SANDING BELT,4"x24",ZIRC 80G,PK5 |
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Backing Weight | X |
Description
SANDING BELT,4 In.x24 In.,ZIRC 80G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone, 2 in. Dia, 20 Grit, ZA (66253344381)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 80 grit (Q-FD2080)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 80G (39909)
- 3M CUBITRON Fiber Sanding Disc, 60, Closed Coat, 6600 (60440229460)
- PORTER-CABLE 2-1/2" x 14" AO 100g belt 5 pack (712401005)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 80, 1-1/8" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (702124506)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 80 Grit, Abranet (AB-2.5-14-080T)
- DIABLO Sanding Belt, 4" W, 36" L, 80 Grit (DCB436080S01G)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP (70064Z2814)
- DYNABRADE Belt, 120G, 1/2"X24" (79063)
- DYNABRADE Belt, 60G, 1/2"X24" (79148)
- Porter-Cable Sanding Belts