Shop All Sanding Belts
Porter-Cable
4" x 24" AO 120g belt 2 pack
Mfr # 714401202
Zoro # G1684903
product price: $9.85
/pk 2, $4.93/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Abrasive Material Aluminum Oxide
- Grit 120
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 714401202
- Zoro # G1684903
- UPC # 885911053006
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | SANDING BELT,4"x24",AO 120G,PK2 |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Backing Weight | X |
Description
SANDING BELT,4 In.x24 In.,AO 120G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL12131 Emery Cloth Roll; 1 in. x 150 ft. - 120 Grit (ALL12131)
- 3M Scotch-Brite Primer Prep Scuff 07747, 4-3/4 in x 15 ft (7000046123)
- DYNABRADE Cut-Off Wheel, 4-1/2"dia.x3/8"40/50G G/S (94912)
- MERIT Qk Change Disc, AlO, 1-1/2in, 50G, TR, PK100 (69957399696)
- PORTER-CABLE 2-1/2" x 14" AO 100g belt 5 pack (712401005)
- METABO 6" x 1/4" x 1" Unitized fleece disc Medium (626402000)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- ARC ABRASIVES Sanding Belt, 1-1/8" W, 24" L, Medium (640130112)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333537)
- PROPLUS 1-1/2 x 25 yds. Sand Cloth (95219)
- WILTON Sanding Belt 100 Grit (60-0310-P)
- Porter-Cable Sanding Belts