Shop All Abrasive Rolls
This Product is Discontinued
Porter-Cable
4-1/2" x 10 yrd AO PSA roll 100g (Discontinued)
Mfr # 740001001
Zoro # G3109808
This Product is Discontinued
Key Features
- Width 4-1/2"
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 10 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porter-Cable
- MFR # 740001001
- Zoro # G3109808
- UPC # 039404113146
- Country of Origin Poland
- Category Abrasive Rolls
Dimensions
Width | 4-1/2" |
Length | 10 yd. |
Details
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Item | PSA Roll |
Description
PSA SANDPAPER ROLL,4.5 In.X10YD,AO,100G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.