Shop All Sanding Belts
Porter-Cable
3" x 18" AO 40g belt 2 pack
Mfr # 713800502
Zoro # G3110237
product price: $4.15
/pk 2, $2.08/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Abrasive Material Aluminum Oxide
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 713800502
- Zoro # G3110237
- UPC # 885911052535
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | SANDING BELT,3"x18",AO 50G,PK2 |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Description
SANDING BELT,3 In.x18 In.,AO 50G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046149)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727213)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4 1/2"x4", Coarse (07M442)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P320 G (66261183813)
- PORTER-CABLE 2-1/2" x 14" AO 100g belt 5 pack (712401005)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316194)
- UNITED ABRASIVES/SAIT Sanding Belt12x181Ax 80PK10 (60062)
- DYNABRADE Belt, 120G, 1/2"X24" (79063)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R823P, Blue (78072765086)
- SCOTCH-BRITE Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS, Brown (7000120602)
- Porter-Cable Sanding Belts