Shop All Cordless Combination Kits
Porter-Cable
20V MAX* Cordless Drill and Reciprocating Saw Combo Kit
Mfr # PCCK603L2
Zoro # G7559237
original price:
$162.42
6% off
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Drill, Reciprocating Saw
- Battery Capacity (1) 1.5 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porter-Cable
- MFR # PCCK603L2
- Zoro # G7559237
- UPC # 885911354103
- Country of Origin China
- Category Cordless Combination Kits
Description
Cordless Combination Kit, Cordless Tools Included Drill, Reciprocating Saw, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, Tool Brand Porter Cable, Series 20V MAX, Battery Included 21RU24, Number of Batteries Included 1, Battery Model No. (1) 21RU24, Battery Series 20V Max, Charger Mfr. No. PCC691L, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Included Drills 1/2 in Drill (General Purpose, 1,500 RPM)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16" R8 Round Collet (3900-0008)
- YG-1 TOOL CO Carbide Dream Drill W/O Coolant Holes (3Xd) (0081ATF)
- IRWIN Hex Die, High Carbon Steel, RH, M8-1.25 (6634)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.022 (111202200)
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Drill/Driver and 1/4 in. Impact Driver Combo Kit (PCCK604L2)
- PORTER-CABLE 20V MAX* Cordless 2-Tool Combo Kit (PCCK602L2)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK616L4)
- PORTER-CABLE PORTER-CABLE PCCK619L8 8-Tool Combo Kit, 20 V Battery (PCCK619L8)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK615L4)
- MAKITA 12V CXT 15 Ah Cordless 4Piece Combo Kit (MAKCT411)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- Porter-Cable Cordless Combination Kits