Shop All Cordless Combination Kits
Porter-Cable
20V MAX* Cordless 2-Tool Combo Kit
Mfr # PCCK602L2
Zoro # G7452313
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (2) 1.5 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PCCK602L2
- Zoro # G7452313
- UPC # 885911303507
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.5 Ah, Includes #2 PH Screwdriving Bit, Double-Ended Bit Tip, Tool Brand Porter Cable, Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. PCC680, Battery Series 20V MAX XR(R), Charger 21RU25, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NON STOP AUTO TOOLS 18mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71018)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-21FG)
- KNIPEX Long Nose 40 deg Angled Pliers w/Cutting (26 21 200 SBA)
- IRWIN PLIER 8" GROOVE LOCK V-JAW (PE2078108)
- PORTER-CABLE 20V MAX* Cordless Drill and Reciprocating Saw Combo Kit (PCCK603L2)
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Drill/Driver and 1/4 in. Impact Driver Combo Kit (PCCK604L2)
- PORTER-CABLE PORTER-CABLE PCCK619L8 8-Tool Combo Kit, 20 V Battery (PCCK619L8)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK615L4)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK616L4)
- MILWAUKEE TOOL M18 4Tool Kit, M18 6.5 Circ Saw, M18 5.0 (2695-24, 2630-20, 48-11-1850)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 Vac, M18 5.0 (2696-24, 0880-20, 48-11-1850)
- Porter-Cable Cordless Combination Kits