Shop All Cordless Impact Tools
Porter-Cable
20V MAX* Brushless Cordless Impact Driver
Mfr # PCCK647LB
Zoro # G5573620
original price:
$199.94
18% off
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Max. Torque 1,400 in-lb
- Voltage 20 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porter-Cable
- MFR # PCCK647LB
- Zoro # G5573620
- UPC # 885911464604
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 45/64 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,400 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 2,700 RPM, Impacts per Minute 3,100, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Number of Batteries Included 2, Battery Capacity (2) 1.5 Ah, Battery Model No. Mfr. No. PCC680L, Charger Included No, Case Included No, Handle Type Pistol Grip, Wireless Tool Tracking No, Power Source Cordless, Tool Brand Porter Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A287)
- OSG Spiral Point Tap, Plug, 3 (1111701008)
- GEDORE Combination Wrench, 17mm (1 B 17)
- PORTER-CABLE 20V MAX* Cordless Cut-Off/Grinder (Tool Only) (PCC761B)
- PORTER-CABLE 20V MAX* 1/4 in. Cordless Hex Head Compact Impact Driver Kit (PCC641LB)
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Impact Wrench (PCC740LA)
- PORTER-CABLE 20V MAX* 1/2" Cordless Impact Wrench (PCC740B)
- PORTER-CABLE PORTER-CABLE PCC740LA Impact Wrench, 20 V Battery, Lithium-Ion Battery, 1/2 in Drive (PCC740LA)
- PORTER-CABLE 20V MAX* 1/4 in. Cordless Hex Impact Driver Kit (PCCK640LB)
- MILWAUKEE TOOL M18 FUEL 3/4 in. High Torque Impact Wrench with Friction Ring with ONE-KEY Kit (2864-22R)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent (Tool Only) (2855P-20)
- Porter-Cable Cordless Impact Tools