Shop All Cordless Drills
Porter-Cable
20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit
Mfr # PCCK607LB
Zoro # G5573639
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 1.5 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porter-Cable
- MFR # PCCK607LB
- Zoro # G5573639
- UPC # 885911464628
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 13/32 in |
Overall Length | 7 3/8 in |
Description
Drill, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Power 370 MWO, Max. Torque 270 in-lb, Battery Included 21RU24, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 21RU24, Chuck Keyless, Tool Length 7 13/32 in, Tool Weight 3.3 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.080in (111208000)
- WILLIAMS HaMMer Tip Soft, 1-1/2in. (HSF-15S)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-14-06)
- KNIPEX 4 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated (70 15 110)
- PORTER-CABLE 20V MAX* 1/2 in. Brushless Cordless Drill/Driver Kit (PCC601LB)
- PORTER-CABLE PORTER-CABLE PCC601LA Drill/Driver, 20 V Battery, Lithium-Ion Battery, 1/2 in Chuck (PCC601LA)
- MILWAUKEE TOOL M18 FUEL 1/2" Drill Kit, 5.0 Battery (2903-22, 48-11-1850)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22)
- MILWAUKEE TOOL Drill Kit, Cordless, 2,000 RPM, 18V DC (2407-22, 48-11-2411)
- MILWAUKEE TOOL Drill/Driver Kit, Keyless, 12V DC, 2.5 lb (3403-22, 48-11-2425, 48-89-4670)
- BOSCH 1/2 in, 18V DC Cordless Drill (GSR18V-535CN)
- Porter-Cable Cordless Tools