Shop All Cordless Impact Tools
Porter-Cable
20V MAX* 1/4 in. Cordless Hex Impact Driver Kit
Mfr # PCCK640LB
Zoro # G7465884
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Capacity (2) 1.5 Ah
- Series 20V MAX
- Clutch Style Keyless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PCCK640LB
- Zoro # G7465884
- UPC # 885911291002
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 6 1/4 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,450 in-lb, Voltage 20 V, Brushless Motor No, Free Speed 2,900 RPM, Impacts per Minute 3,100, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 1.5 Ah, Battery Model No. Mfr. No. PCC680L, Charger Included Yes, Charger Model Mfr. No. FMC690L, Case Included Yes, Handle Type Pistol Grip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Camel Back, 14x3" (CF216C)
- UNIVERSAL TOOL 4 1/2" Angle Grinder (UT8780-1)
- VEGA Impactech Phillips 3 Power Bit x 2 (P150P3A)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE91302)
- PORTER-CABLE PORTER-CABLE PCC740LA Impact Wrench, 20 V Battery, Lithium-Ion Battery, 1/2 in Drive (PCC740LA)
- PORTER-CABLE 20V MAX* 1/4 in. Cordless Hex Head Compact Impact Driver Kit (PCC641LB)
- PORTER-CABLE 20V MAX* 1/2" Cordless Impact Wrench (PCC740B)
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Impact Wrench (PCC740LA)
- PORTER-CABLE 20V MAX* Brushless Cordless Impact Driver (PCCK647LB)
- DEWALT 20V MAX 1/4" Cordless Impact Driver Kit, Belt Hook (DCF885B/DCB203)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2554-20, 48-11-2440)
- Porter-Cable Cordless Tools