Shop All Laminate Trimmers
This Product is Discontinued
Porter-Cable
2-1/4 HP Multi-Base Router Kit with Table Height Adjuster (Discontinued)
Mfr # 895PK
Zoro # G3126846
Free Shipping & Returns
This Product is Discontinued
Key Features
- No Load RPM 10,000 to 23,000
- Switch Trigger
- Tool Length (In.) 25 in
- Tool Weight (Lb.) 13.5
- Power Source 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 895PK
- Zoro # G3126846
- UPC # 039404130457
- Country of Origin Mexico
- Category Laminate Trimmers
Dimensions
Tool Length (In.) | 25 in |
Overall Width (In.) | 11 1/4 in |
Overall Depth (In.) | 7 in |
Base Size (In.) | 7 |
Details
Item | Multi Base Router Kit |
No Load RPM | 10,000 to 23,000 |
Switch | Trigger |
Tool Weight (Lb.) | 13.5 |
Power Source | 120V |
Corded/Cordless | Corded |
Amps | 12 A |
HP | 2 1/4 hp |
Corded/Banded | Corded |
Speed Type | Variable Dial |
Features | Fine Depth Setting 1/128 in,, Macro Height Adjustment, Spindle Lock |
Includes | Fixed and Plunge Bases, 1/4 and 1/2 in Collets, Collet Wrench, Height Adjuster, Carrying Case, Router Motor |
Handle | Soft Grip |
Cord | 7 ft 3-Cond. |
Bearings | Ball And Roller |
Voltage | 120 |
Description
Multi Base Router Kit, Power Source 120V, Voltage 120, Includes Fixed and Plunge Bases, 1/4 and 1/2 in Collets, Collet Wrench, Height Adjuster, Carrying Case, Router Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.