Shop All Coated Sanding Belts
Porter-Cable
2-1/2" x 14" AO 180g belt 5 pack
Mfr # 712401805
Zoro # G1338075
product price: $10.39
/pk 5, $2.08/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2 1/2 in
- Length 14 in
- Grit 180
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 712401805
- Zoro # G1338075
- UPC # 885911052450
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 1/2 in |
Length | 14 in |
Belt Width x Length | 2 1/2 in W x 14 in L |
Overall Width | 2 1/2 in |
Overall Length | 14 in |
Belt Dimensions | 2-1/2x14 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 180, Grade Very Fine, Overall Length 14 in, Overall Width 2 1/2 in, Resistance Properties Heat, Stretch, Tear, Backing Material Cloth, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2120)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61304)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 150G, Brown (66261126296)
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x2x5, AO, 46G (66253464995)
- PORTER-CABLE 2-1/2" x 14" AO 60g belt 5 pack (712400605)
- PORTER-CABLE 2-1/2" x 14" AO 80g belt 5 pack (712400805)
- PORTER-CABLE 2-1/2" x 14" AO 120g belt 5 pack (712401205)
- PORTER-CABLE 2-1/2 X 14 Assorted Grit Sanding Belts (712405005)
- VSM Abrasive Belt, 40 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (36217)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282801)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (134094)
- Porter-Cable Coated Sanding Belts