Shop All Sanding Belts
Porter-Cable
2-1/2" x 14" AO 180g belt 2 pack
Mfr # 712401802
Zoro # G3109869
product price: $5.29
/pk 2, $2.65/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 14"
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # 712401802
- Zoro # G3109869
- UPC # 885911052405
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 14" |
Details
Item | SANDING BELT,2.5"x14",AO 180G,PK2 |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Description
SANDING BELT,2.5 In.x14 In.,AO 180G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO M-14-35 Screw Lock Type Wheel Adapter with Shank (M-14-35)
- WEILER Wolverine 4" Knot Wire Cup Brush .025" Steel Fill 5/8"-11 UNC Nut (36244)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P100G, AlO (66261131497)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443007)
- PORTER-CABLE 2-1/2" x 14" AO 100g belt 5 pack (712401005)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261003260)
- 3M Trizact Cloth Belt 237AA, 2inx48in A16 X- (7010309438)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120725)
- DYNABRADE Belt, Polish, 1/2"X18" (90052)
- DYNABRADE Belt, 80G, 1/2"X18" (90244)
- Porter-Cable Sanding Belts