Shop All Portable Electric Air Compressors
Porter-Cable
18 GA Brad Nailer Combo Kit
Mfr # PCFP12236
Zoro # G5160897
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 6 gal.
- Voltage 120v
- Max. Pressure 150 psi
- HP 0.8
- Tank Type Pancake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porter-Cable
- MFR # PCFP12236
- Zoro # G5160897
- UPC # 885911298155
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 6 gal. |
Overall Length | 21.37 in |
Overall Height | 19.06 in |
Overall Width | 18.06 in |
Tank Size - Air Compressor | 6.0 gal |
Outlet Size | 1/4 in |
Air Tank Size | 6 gal |
Description
Portable Air Compressor/Nailer Combo Kit, Lubrication Type Oil Free, Air Tank Style Pancake, Output Power 0.8 hp, Free Air Flow Rate 2.6 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 6 gal, Input Voltage 120V AC, Current Rating 10 A, Sound Level 78 dBA, Weight 30 lb, Pump Type Piston, Motor Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (B10)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-7/8)
- ZORO SELECT Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (1AGG2)
- CHICAGO PNEUMATIC Blade Set (CA145709)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor (C2002)
- PORTER-CABLE Electric No-Oil Compressor, Portabl, 1.5HP (PXCMF220VW)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor Kit (C2002-WK)
- PORTER-CABLE Electric Compressor, Prtable, 1.6HP, 20 gal (PXCMPC1682066)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 24 Gallon, Vertical, 6 CFM (P3124V1)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP (10010LFDC)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-30UMS-115/1)
- Porter-Cable Portable Electric Air Compressors