Shop All Cantilever Racks & Components
Portamate
Lumber Storage Rack
Mfr # PBR-001
Zoro # G6175666
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 6
- Depth 12-1/2"
- Height 41"
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portamate
- MFR # PBR-001
- Zoro # G6175666
- UPC # 878258005814
- Country of Origin Multiple
- Category Cantilever Racks & Components
Dimensions
Depth | 12-1/2" |
Height | 41" |
Width | 72" |
Details
Item | Lumber Storage Rack |
Number of Shelves | 6 |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 110 lb. |
Description
Lumber Storage Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (3704-4S-95)
- ECONOCO Revolving Belt Rack, 2-Tier, Chrome (K56)
- TRESTON Spacemiser for 551/554 Ser, Holds 12 Cabinets (12-550ESD)
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- Portamate Cantilever Racks & Components