Shop All Flashings
Portals Plus
Small Retrofit Flashing, Black EPDM, 1"-3"
Mfr # 11015
Zoro # G8155289
product price: $80.59
/ea
Sold in multiples of 5 for $402.95
Free Shipping & Returns
$402.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Cap/Collar Material EPDM
- For Roof Type Flat
- Base Diameter 11 in
- Top Opening Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portals Plus
- MFR # 11015
- Zoro # G8155289
- UPC # 095029284678
- Country of Origin United States
- Category Flashings
Dimensions
Base Diameter | 11 in |
Minimum Pipe Size Range | 0 to 5 in |
Pipe Size | 1 in to 3 in |
Base Dimensions | 11 in Round |
For Minimum Pipe Size | 1 in |
For Maximum Pipe Size | 3 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Cap/Collar Material | EPDM |
For Roof Type | Flat |
Top Opening | Open |
Base/Cap Material | EPDM / EPDM |
UV Protected | Yes |
Base Material | EPDM |
Product Type | Small Retrofit Flashing |
For Number of Pipes | 1 |
Maximum Ambient Temperature | 270 Degrees F |
Minimum Temperature | -60 Degrees F |
Base Shape | Round |
Material - Base | EPDM |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material EPDM, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle Not Applicable, For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 in, Base Width Not Applicable, Base Diameter 11 in, Seal Material Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Small Retrofit Flashing, UV Protected Yes, For Roof Type Flat, Maximum Ambient Temperature 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATEK Novatek Charcoal Filter For Novair 2000, 1inL x 24inW x 24inH (F4019)
- WHITE-RODGERS Center, Fan Control (90 112S1)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4296-45)
- SUPCO Press Switch, Range 350-250 PSIG (SHP350250)
- PORTALS PLUS Flashing (4YN36)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black Neoprene, 1"-6" (43570)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Small, Black EPDM, 1-3/4"- 3" (42500)
- PORTALS PLUS Flashing (4YN40)
- PORTALS PLUS Roof Flashing (4YN38)
- PORTALS PLUS Large Retrofit Flashing, Black EPDM, 3-1/2"- 6" (11025)
- AMERIMAX HOME PRODUCTS Flashing Alum10X50Wh/Brn (69110)
- Portals Plus Flashings