Shop All Flashings
Portals Plus
Roof Flashing With Adhesive Tape Ring, Small, Black EPDM, 1-3/4"- 3"
Mfr # 42500
Zoro # G8155316
product price: $50.49
/ea
Sold in multiples of 10 for $504.90
$504.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Includes Adhesive Tape Ring
- Pipe Size 1 3/4 in to 2 3/4 in
- Base/Cap Material EPDM / EPDM
- For Minimum Pipe Size 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portals Plus
- MFR # 42500
- Zoro # G8155316
- UPC # 095029285835
- Country of Origin United States
- Category Flashings
Dimensions
Pipe Size | 1 3/4 in to 2 3/4 in |
For Minimum Pipe Size | 1 3/4 in |
For Maximum Pipe Size | 2 3/4 in |
Base Dimensions | 8 in Round |
Base Diameter | 8 in |
Minimum Pipe Size Range | 0 to 5 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Includes | Adhesive Tape Ring |
Base/Cap Material | EPDM / EPDM |
Top Opening | Closed |
Product Type | Roof Flashing |
For Roof Type | Flat |
Base Material | EPDM |
Material Thickness | 60 mil |
UV Protected | Yes |
Cap/Collar Material | EPDM |
Base Shape | Round |
For Number of Pipes | 1 |
Material - Base | EPDM |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material EPDM, Cap/Collar Material EPDM, Material Thickness 60 mil, For Roof Angle Not Applicable, For Number of Pipes 1, For Maximum Pipe Size 2 3/4 in, For Minimum Pipe Size 1 3/4 in, Base Width Not Applicable, Base Diameter 8 in, Seal Material Not Applicable, Top Opening Closed, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Flat, Includes Adhesive Tape Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Thawzone Liquid Deydrant Quick Rfl, 2 oz. (HS17022)
- KOCH FILTER MiniPleat Filter, MERV14, 4", 20"x25"x4" (120-700-002)
- NORDYNE Control Board (624625R)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635S-1)
- PORTALS PLUS Flashing (4YN36)
- PORTALS PLUS Flashing (4YN41)
- PORTALS PLUS Flashing, Flat Roof (4YN31)
- PORTALS PLUS Flashing (4YN37)
- PORTALS PLUS Small Retrofit Flashing, Black EPDM, 1"-3" (11015)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black EPDM, 1"-6" (42510)
- DURAVENT 5" BVENT Tall Cone Flat Roof Flashing (5BVFF)
- Portals Plus Flashings