Shop All Bell Traps and Drains
Portals Plus
PVC Roof Drain With Plastic Dome, Fits 6" PVC Pipe
Mfr # 61131
Zoro # G7457224
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portals Plus
- MFR # 61131
- Zoro # G7457224
- UPC # 095029286221
- Country of Origin United States
- Category Bell Traps and Drains
Details
Item | PVC Roof Drain With Plastic Dome,Fits 6" |
Description
PVC Roof Drain With Plastic Dome,Fits 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" T-451 CHECK VALVE NL (105-111NL)
- APOLLO EXPANSIONPEX PEX A PIPE 3/4""X100' WH (EPPW10034)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110199LF)
- JONES STEPHENS Brass Lead Free Connector, Compression x MNPT (C74149LF)
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 3" PVC Pipe (61101)
- PORTALS PLUS Scupper Drain, Cast Aluminum, 3" (67311)
- PORTALS PLUS PVC Roof Drain With Aluminum Dome, Fits 4" PVC Pipe (61051)
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 3" PVC Pipe (61001)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y02-12)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- Portals Plus Bell Traps and Drains