Shop All Bell Traps and Drains
Portals Plus
PVC Roof Drain With Plastic Dome, Fits 4" PVC Pipe
Mfr # 61011
Zoro # G7457163
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portals Plus
- MFR # 61011
- Zoro # G7457163
- UPC # 095029286153
- Country of Origin United States
- Category Bell Traps and Drains
Details
Item | PVC Roof Drain With Plastic Dome,Fits 4" |
Description
PVC Roof Drain With Plastic Dome,Fits 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve 1/4"N/O 3Way235Air, 250Wtroil (8320G192)
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P512)
- ALPHA FRY Solder No Lead 95/5 8Oz (23955)
- WARWICK HANGER 1 in. Galvanized Carbon Steel Pipe Hanger (2900-3)
- PORTALS PLUS PVC Roof Drain With Aluminum Dome, Fits 4" PVC Pipe (61051)
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 3" PVC Pipe (61001)
- PORTALS PLUS Scupper Drain, Cast Aluminum, 3" (67311)
- PORTALS PLUS PVC Roof Drain With Aluminum Dome, Fits 6" PVC Pipe (61071)
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 3" PVC Pipe (61101)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Drain (EZ2-PV3)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-5RD)
- Portals Plus Bell Traps and Drains