Shop All Flashings
Portals Plus
Large Retrofit Flashing, Black EPDM, 3-1/2"- 6"
Mfr # 11025
Zoro # G8155368
Sold in multiples of 5 for $584.95
Free Shipping & Returns
$584.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Base Shape Round
- Pipe Size 3 1/2 in to 6 in
- For Roof Type Flat
- Base Dimensions 14 1/2 in Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portals Plus
- MFR # 11025
- Zoro # G8155368
- UPC # 095029284685
- Country of Origin United States
- Category Flashings
Dimensions
Pipe Size | 3 1/2 in to 6 in |
Base Dimensions | 14 1/2 in Round |
For Maximum Pipe Size | 6 in |
For Minimum Pipe Size | 3 1/2 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Diameter | 14 1/2 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Base Shape | Round |
For Roof Type | Flat |
UV Protected | Yes |
Base/Cap Material | EPDM / EPDM |
Cap/Collar Material | EPDM |
Top Opening | Open |
Minimum Temperature | -60 Degrees F |
Base Material | EPDM |
Maximum Ambient Temperature | 270 Degrees F |
Product Type | Large Retrofit Flashing |
For Number of Pipes | 1 |
Material - Base | EPDM |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material EPDM, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle Not Applicable, For Number of Pipes 1, For Maximum Pipe Size 6 in, For Minimum Pipe Size 3 1/2 in, Base Width Not Applicable, Base Diameter 14 1/2 in, Seal Material Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Large Retrofit Flashing, UV Protected Yes, For Roof Type Flat, Maximum Ambient Temperature 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- ROBERTSHAW Gas Valve, 1/2" x 3/4", 120V, 3.5" WC (700-452)
- DAYTON Blower, 8 15/16 In (6YG63)
- WHITE-RODGERS 1E56N-444 24V/Millivolt 2 Or 3 (1E56N-444)
- PORTALS PLUS Flashing (4YN40)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black EPDM, 1"-6" (42510)
- PORTALS PLUS Flashing, Flat Roof (4YN30)
- PORTALS PLUS Small Retrofit Flashing, Black EPDM, 1"-3" (11015)
- PORTALS PLUS Flashing (4YN37)
- PORTALS PLUS Roof Flashing (4YN38)
- OATEY Roof Flashing, Pipe Size 2 In (11909)
- Portals Plus Flashings