Shop All Flashings
Portals Plus
Large Retrofit Flash, Neoprene, 3-1/2"- 6"
Mfr # 12025
Zoro # G8155404
Sold in multiples of 5 for $674.95
Free Shipping & Returns
$674.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- UV Protected Yes
- For Minimum Pipe Size 3 1/2 in
- Product Type Large Retrofit Flashing
- Pipe Size 3 1/2 in to 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portals Plus
- MFR # 12025
- Zoro # G8155404
- UPC # 095029284708
- Country of Origin United States
- Category Flashings
Dimensions
For Minimum Pipe Size | 3 1/2 in |
Pipe Size | 3 1/2 in to 6 in |
For Maximum Pipe Size | 6 in |
Base Diameter | 14 1/2 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Dimensions | 14 1/2 in Round |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
UV Protected | Yes |
Product Type | Large Retrofit Flashing |
Base/Cap Material | Neoprene / Neoprene |
Cap/Collar Material | Neoprene |
For Roof Type | Flat |
Maximum Ambient Temperature | 270 Degrees F |
Base Shape | Round |
For Number of Pipes | 1 |
Base Material | Neoprene |
Top Opening | Open |
Minimum Temperature | -60 Degrees F |
Material - Base | Neoprene |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Neoprene, Cap/Collar Material Neoprene, Material Thickness Not Applicable, For Roof Angle Not Applicable, For Number of Pipes 1, For Maximum Pipe Size 6 in, For Minimum Pipe Size 3 1/2 in, Base Width Not Applicable, Base Diameter 14 1/2 in, Seal Material Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Large Retrofit Flashing, UV Protected Yes, For Roof Type Flat, Maximum Ambient Temperature 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- TEMPCO Band Heater, 900 Deg F, 240V, 1 In. Dia. (NHW00101)
- HONEYWELL THERMAL SOLUTIONS L404F1102 Spdt Snap-Acting (L404F1102)
- PARKER Copper Check Valve, 1/2 Dia x 3 3/4 In L (CV4P-6FS-6FS)
- PORTALS PLUS Flashing (4YN35)
- PORTALS PLUS Small Retrofit Flashing, Black EPDM, 1"-3" (11015)
- PORTALS PLUS Flashing (4YN41)
- PORTALS PLUS Roof Flashing (4YN38)
- PORTALS PLUS Flashing, Flat Roof (4YN30)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black Neoprene, 1"-6" (43570)
- AMERIMAX HOME PRODUCTS WHT Vinyl Drip Edge (37154)
- Portals Plus Flashings