Shop All Calibration Equipment
Portagas
Gas Regulator, 1.0Lpm
Mfr # 90005520
Zoro # G8495952
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type C-10
- Flow Rate 1.0 lpm
- Material Stainless Steel
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portagas
- MFR # 90005520
- Zoro # G8495952
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | C-10 |
Flow Rate | 1.0 lpm |
Material | Stainless Steel |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Body Finish | Chrome Plated |
Handle Type | Knurled Knob |
Body Material | Stainless Steel |
Flow Rate - Maximum | 1 lpm |
CGA Number | CGA C10 |
Flow Type | Constant Flow |
Diaphragm Material | Stainless Steel |
Flow Rate Scale Range | 1.0 lpm |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Flow Type Constant Flow, Body Finish Chrome Plated, CGA Number CGA C10, Diaphragm Material Stainless Steel, Flow Rate Scale Range 1.0 lpm, Handle Type Knurled Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM84)
- OMNIMED Tamper Evident Safety Lockout Seals (Numbered), Red, PK100 (484107_R)
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- PORTAGAS Gas Regulator, 0.25Lpm (90009055)
- PORTAGAS Gas Regulator, 0.25Lpm (90005509)
- PORTAGAS Gas Regulator, 0.5Lpm (90005510)
- PORTAGAS Gas Regulator, 0.5Lpm (90009206)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- MSA SAFETY Calibration Kit, 0.25Lpm (10050984)
- Portagas Gas Detection