Shop All Calibration Equipment
Portagas
Gas Regulator, 1.0 Lpm
Mfr # 90009207
Zoro # G7557103
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA600
- Flow Rate 1.0 lpm
- Material Stainless Steel
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Portagas
- MFR # 90009207
- Zoro # G7557103
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA600 |
Flow Rate | 1.0 lpm |
Material | Stainless Steel |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Flow Rate - Maximum | 1 lpm |
Handle Type | Knurled Knob |
Flow Rate Scale Range | 1.0 lpm |
Body Finish | Chrome Plated |
Diaphragm Material | Stainless Steel |
Body Material | Stainless Steel |
Flow Type | Constant Flow |
CGA Number | CGA 600 |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Flow Type Constant Flow, Body Finish Chrome Plated, CGA Number CGA 600, Diaphragm Material Stainless Steel, Flow Rate Scale Range 1.0 lpm, Handle Type Knurled Knob
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (31KY28)
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- ANSELL Cobalt Ultra, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 200 PK, Cobalt Blue (N172)
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Blue, PR (MIDEVOLBL-11.5-2E)
- PORTAGAS Gas Regulator, 0.25Lpm (90009055)
- PORTAGAS Gas Regulator, 0.5Lpm (90009206)
- PORTAGAS Gas Regulator, 0.25Lpm (90005509)
- PORTAGAS Gas Regulator, 1.0Lpm (90005520)
- PORTAGAS Gas Regulator, 0.5Lpm (90005510)
- HONEYWELL Calibration Gas, 1.25 Percent CH4, 34L (CG-Q34-4JK)
- DRAEGER Bump Test Station, X-am 1, 2, 5 Series (8319131)
- Portagas Gas Detection