Shop All Calibration Equipment
Portagas
Gas Regulator, 0.5Lpm
Mfr # 90009206
Zoro # G8495977
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA600
- Flow Rate 0.5 lpm
- Material Stainless Steel
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portagas
- MFR # 90009206
- Zoro # G8495977
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA600 |
Flow Rate | 0.5 lpm |
Material | Stainless Steel |
Industry Type | Healthcare |
Product Type | Gas Regulator |
CGA Number | CGA 600 |
Body Material | Stainless Steel |
Body Finish | Chrome Plated |
Flow Rate - Maximum | 0.5 lpm |
Diaphragm Material | Stainless Steel |
Handle Type | Knurled Knob |
Flow Type | Constant Flow |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Flow Type Constant Flow, Body Finish Chrome Plated, CGA Number CGA 600, Diaphragm Material Stainless Steel, Handle Type Knurled Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-XL/2X)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1507)
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Shoe Mat for Indoor and Outdoor Use, (Brown, Small) (455848RLO)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-XL)
- PORTAGAS Gas Regulator, 0.25Lpm (90009055)
- PORTAGAS Gas Regulator, 1.0Lpm (90005520)
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- PORTAGAS Gas Regulator, 0.5Lpm (90005510)
- PORTAGAS Gas Regulator, 0.25Lpm (90005509)
- MACURCO Field Test Kit, O2 Gas Type, 34L (OX-FTK)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- Portagas Gas Detection