Shop All Calibration Equipment
Portagas
Gas Regulator, 0.25Lpm
Mfr # 90009055
Zoro # G8495961
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA600
- Flow Rate 0.25 lpm
- Material Stainless Steel
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portagas
- MFR # 90009055
- Zoro # G8495961
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA600 |
Flow Rate | 0.25 lpm |
Material | Stainless Steel |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Flow Rate - Maximum | 0.25 lpm |
Body Material | Stainless Steel |
CGA Number | CGA 600 |
Body Finish | Chrome Plated |
Diaphragm Material | Stainless Steel |
Handle Type | Knurled Knob |
Flow Type | Constant Flow |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Flow Type Constant Flow, Body Finish Chrome Plated, CGA Number CGA 600, Diaphragm Material Stainless Steel, Handle Type Knurled Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Magnification Plate 2.0X, 2x4-1/4In (06-0500-57)
- NITEGLOW Stair Nosing, Photoluminescent/Black (WP-RN3SG-NG-B.3.6)
- BRADY Danger Sign, 2-1/4X4-1/2", R and BK/WHT (89173)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR (2UUG5)
- PORTAGAS Gas Regulator, 0.5Lpm (90009206)
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- PORTAGAS Gas Regulator, 1.0Lpm (90005520)
- PORTAGAS Gas Regulator, 0.5Lpm (90005510)
- PORTAGAS Gas Regulator, 0.25Lpm (90005509)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- ZORO SELECT Gas Regulator, 6Lpm (515)
- Portagas Gas Detection