Shop All Calibration Equipment
Portagas
Gas Regulator, 0.25Lpm
Mfr # 90005509
Zoro # G7603312
original price:
$236.45
12% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type C-10
- Flow Rate 0.25 lpm
- Material Stainless Steel
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portagas
- MFR # 90005509
- Zoro # G7603312
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | C-10 |
Flow Rate | 0.25 lpm |
Material | Stainless Steel |
Industry Type | Healthcare |
Product Type | Gas Regulator |
CGA Number | CGA C10 |
Body Finish | Chrome Plated |
Flow Type | Constant Flow |
Body Material | Stainless Steel |
Flow Rate - Maximum | 0.25 lpm |
Diaphragm Material | Stainless Steel |
Handle Type | Knurled Knob |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Flow Type Constant Flow, Body Finish Chrome Plated, CGA Number CGA C10, Diaphragm Material Stainless Steel, Handle Type Knurled Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 7 Men's Steel Rubber Boot, Black (8662200)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (52LC94)
- ERB SAFETY GP8-611 Women's Mechanics Gloves, Black, MD (28863)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035138-VS)
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- PORTAGAS Gas Regulator, 0.25Lpm (90009055)
- PORTAGAS Gas Regulator, 0.5Lpm (90005510)
- PORTAGAS Gas Regulator, 1.0Lpm (90005520)
- PORTAGAS Gas Regulator, 0.5Lpm (90009206)
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- MSA SAFETY Devalving Tool (711228)
- Portagas Gas Detection