Shop All Evaporative Cooler Pads and Accessories
Portacool
Water Fill Cap, 3" H, 3" W
Mfr # INJS0018K
Zoro # G612120803
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3 in
- For Use With Protocol Evaporative Coolers
- Includes Drain Cap, Nut, Rubber Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # INJS0018K
- Zoro # G612120803
- UPC # 614288996971
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 3 in |
Width | 3 in |
Details
Item | Water Fill Cap |
For Use With | Protocol Evaporative Coolers |
Includes | Drain Cap, Nut, Rubber Gasket |
Description
Water Fill Cap, Not Applicable Voltage, 3 in Height, 3 in Width, For Use With Protocol Evaporative Coolers, Includes Drain Cap, Nut, Rubber Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Check Valve, 60 psi, 2200000 Btu (0382870)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01607)
- LIEBERT Fan Speed Control, Dual Sensor (1C25447P1S)
- HEIL QUAKER /ICP 1014525 Blower Vent 80+ 1-Stg (1014525)
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- PORTACOOL Louver Kit, Plastic (PARLVR000200)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Fan Belt (BELT2K-45-01K)
- PORTACOOL Evaporative Cooling Media, 60" H, 12" W (PACHT360K)
- PORTACOOL Portacool„¢ Rough-Terrain Caster Kit for Evaporative Coolers (PARPACCST700)
- Portacool Evaporative Cooler Pads and Accessories