Shop All Fan Parts
This Product is Discontinued
Portacool
Three-Speed Harness Control, Replacement (Discontinued)
Mfr # CTRL-3SPD-02
Zoro # G4478327
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 4HA16, 4HWJ9, 4WT32
- Type Replacement
- Fits Brand Portacool
- Features 36" Three Speed,16" Three Speed Vertical Tank
- Includes Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | 4HA16, 4HWJ9, 4WT32 |
Type | Replacement |
Fits Brand | Portacool |
Features | 36" Three Speed,16" Three Speed Vertical Tank |
Item | Three-Speed Harness Control |
Includes | Switch |
Description
Three-Speed Harness Control, For Use With Grainger Item Number 4HA16, 4HWJ9, 4WT32, Includes Switch, Type Replacement, For Use With 4HA16, 4HWJ9, 4WT32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.