Shop All Evaporative Cooler Pads and Accessories
Portacool
Screen Guard
Mfr # MEPR0013K
Zoro # G012029706
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19 in
- For Use With Protocol Apex(TM) 1200 Evaporative Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # MEPR0013K
- Zoro # G012029706
- UPC # 614288997084
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Width | 19 in |
Details
Item | Screen Guard |
For Use With | Protocol Apex(TM) 1200 Evaporative Cooler |
Description
Screen Guard, 19 in Width, For Use With Protocol Apex(TM) 1200 Evaporative Cooler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Actuator, 22 to 122F, 7-1/2VA (2LRZ3)
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (343-60-THA-480V)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-US-1LF)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- PORTACOOL Fan Belt (BELT2K-45-01K)
- PORTACOOL Cover, 92" H x 42"D x 88"W, Vinyl, PK7 (PARCVRH37000)
- PORTACOOL Water Fill Cap, 3" H, 3" W (INJS0018K)
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- PORTACOOL Caster Kit, 12" L x 12" W x 4" H Size (PARPACCST400)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- GEC Global Industrial 30in Portable Evaporative Cooler, Direct Drive, 3 Speed, 26 Gal. Capacity (293131)
- Portacool Evaporative Cooler Pads and Accessories