Shop All Fan Parts
This Product is Discontinued
Portacool
Replacement Motor for 36 In Unit (Discontinued)
Mfr # MOTOR-012-02STA
Zoro # G0994052
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Portacool(TM) 36 in Evaporative Cooler, 4WT32
- Type Submersible
- Fits Brand Portacool
- Features 36" Three Speed
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Portacool(TM) 36 in Evaporative Cooler, 4WT32 |
Type | Submersible |
Fits Brand | Portacool |
Item | MOTOR |
Features | 36" Three Speed |
Product Type | Motor |
Description
Motor, Type Submersible, For Use With Portacool(TM) 36 in Evaporative Cooler, 4WT32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.