Shop All AC Refrigeration Parts
Portacool
Pump Replacement For 454G59, 4WT31
Mfr # PARPMP01640A
Zoro # G5112499
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Material Plastic
- Fits Brand Portacool
- For Use With Mfr. Model Number Mfr. No. PACHR3601A1, PAC2K361S
- For Use With Portable Evaporative Coolers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PARPMP01640A
- Zoro # G5112499
- UPC # 614288995165
- Country of Origin Mexico
- Category AC Refrigeration Parts
Dimensions
Length | 8 in |
Height | 10 in |
Adjustable Height | 10 in |
Base Dia. | 6 in |
Dia. | 6 in |
Details
Item | Pump |
Material | Plastic |
Fits Brand | Portacool |
For Use With Mfr. Model Number | Mfr. No. PACHR3601A1, PAC2K361S |
For Use With | Portable Evaporative Coolers |
Type | Replacement |
Includes | Hardware |
Voltage | 120v |
Max. Amps | 4 A |
Description
Pump, For Use With Grainger Item Number 454G59, 4WT31, For Use With Mfr. Model Number Mfr. No. PACHR3601A1, PAC2K361S, Fits Brand Portacool, Includes hardware, Type Replacement, For Use With Portable Evaporative Coolers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIANGLE ENGINEERING 36" Belt Drive Whole House Fan - 1/3 HP (CC3622)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC00842)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (495J36)
- PORTACOOL Pump, Replacement, For 40JJ50 (PARPMP01620B)
- PORTACOOL Replacement Pump, For Use With Mfr. Model Number PACJS2501A1, PACJS2601A1, PACJS2701A1 (PARPMP01710A)
- PORTACOOL Motor, Replacement, For 6PVZ7 (PARFANC12000)
- LIEBERT Quartz Lens, 1600W, 240V (H-0020S)
- FIREYE Wiring Base, 11 Pin (60-2726)
- CHEVRON PLEXCO Tubing, 1/4", Yellow Stripe, 250 ft. (1063771)
- RANCO Pressure Switch, Fan Cycling App, Auto Reset, 170psi Open, 250psi Close (RHS-170250)
- Portacool AC Refrigeration Parts