Shop All AC Refrigeration Parts
Portacool
Pump, Replacement, For 40JJ50
Mfr # PARPMP01620B
Zoro # G5114958
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement 230V/50Hz
- For Use With Portable Evaporative Coolers
- For Use With Mfr. Model Number Mfr. No. PACHR3701A1
- Fits Brand Portacool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PARPMP01620B
- Zoro # G5114958
- UPC # 614288995141
- Country of Origin Taiwan, Province of China
- Category AC Refrigeration Parts
Details
Item | Pump |
Type | Replacement 230V/50Hz |
For Use With | Portable Evaporative Coolers |
For Use With Mfr. Model Number | Mfr. No. PACHR3701A1 |
Fits Brand | Portacool |
Description
Pump, For Use With Grainger Item Number 40JJ50, For Use With Mfr. Model Number Mfr. No. PACHR3701A1, Fits Brand Portacool, Type Replacement 230V/50Hz, For Use With Portable Evaporative Coolers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT13)
- TACO Zone Valve, 2 Way, NC, 1 In Sweat (Z100C2-2)
- YELLOW JACKET Red Pressure 800 psi w/ QC/Hose (40344)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-17C)
- PORTACOOL Replacement Pump, For Use With Mfr. Model Number PACJS2501A1, PACJS2601A1, PACJS2701A1 (PARPMP01710A)
- PORTACOOL Motor, Replacement, For 6PVZ7 (PARFANC12000)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 400psi Open, 300psi Close (RHS-400300)
- COPELAND COMPRESSOR SUCTION BELL GASKET (020-0755-00)
- GREYSTONE Greystone C102M14X04 2 Way Sidewall Ceiling Register 14 x 4 in. (4302246)
- GOODMAN B2055902L Plastic Drain Pan (B2055902L)
- AAON SOLENOID COIL MKC1 120V (V29720)
- Portacool AC Refrigeration Parts