Shop All Evaporative Cooler Pads and Accessories
Portacool
Pulley
Mfr # PULR0004K
Zoro # G812029388
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 19/20 in
- Includes Pulley
- For Use With Portacool Apex(TM) 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PULR0004K
- Zoro # G812029388
- UPC # 614288997312
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Width | 3 19/20 in |
Details
Includes | Pulley |
For Use With | Portacool Apex(TM) 6500 |
Item | Pulley |
Description
Pulley, Not Applicable Voltage, 3 19/20 in Width, For Use With Portacool Apex(TM) 6500, Includes Pulley
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B/D Blower, 22 In, Less Drive Pkg (5UDU5)
- NU-CALGON Coil Cleaning Bag, 50" W, Plastic (4150-01)
- BELIMO Ball Valve 1/2" .46Cv 3-Way (B308)
- DAYTON Electric Wall Heat Frame, 16 3/20" W (797V20)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Hose Adaptor (HOSE-FTG-05)
- PORTACOOL Louver Kit, Plastic (PARLVR000300)
- PORTACOOL Caster Kit, 12" L x 12" W x 4" H Size (PARPACCST400)
- PORTACOOL Pulley, For Use With Mfr. No. PACHR3601A1 (FAN-ACC-14)
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- ZORO SELECT Evaporative Cooling Pad, 40x12x23 in. (4KAZ7)
- Portacool Evaporative Cooler Pads and Accessories