Shop All Evaporative Coolers
Portacool
Portable evaporative Cooler, 22,500 cfm, 5625 sq. ft, 65 gal
Mfr # PACJS2701A1
Zoro # G3711867
product price: $4,750.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Not eligible for select promotions
$4,750.00
Free 30-Day Returns
Key Features
- Air Flow 22,500 cfm
- Blade Diameter 48 in
- Voltage 115V AC
- Speed Variable
- Blade Dia. 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACJS2701A1
- Zoro # G3711867
- UPC # 614288800742
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Diameter | 48 in |
Blade Dia. | 48" |
Height | 90 in |
Width | 78 in |
Depth | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Air Flow | 22,500 cfm |
Voltage | 115V AC |
Speed | Variable |
Item | Portable Evaporative Cooler |
Water Capacity | 65 gal |
Evaporative Cooler Voltage | 115VAC |
Evaporative Cooler Item | Portable Evaporative Cooler |
Amps | 15.9 A |
Drive | With |
Discharge | Front |
Motor HP | 1-1/8 |
Evaporative Cooler Cooling Capacity | 5625 sq. ft. |
Includes | 20A Plug |
Drive Type | Direct Drive |
NEMA Plug Configuration - HVAC | 5-20P |
HP | 1 1/8 hp |
Number of Speeds | Variable |
Cooling Capacity | 5625 sq. ft. |
Description
Portable Evaporative Cooler, Air Flow 22,500 cfm, Average Coverage Area 5625 sq ft, 48 in Blade Diameter, Drive Type Direct Drive, 1 1/8 hp HP, 15.9 A Amps, 115V AC, NEMA Plug Configuration - HVAC 5-20P, Number of Speeds Variable, 65 gal Water Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Electric Sequencer, 1-15/16" H, 3-13/64" W (24A34 006S1)
- DAYTON Assembly, Motor (AM1112)
- ZORO SELECT Portable Electric Heater, 1500, 120V AC, 1 Phase, 5200 BtuH (12H976)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue, Angle: 45 Degrees (29983)
- PORTACOOL Apex 700 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 700 sq. ft., 60ft Reach 22 gal (PACA07001A1)
- PORTACOOL Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal (PACJS2601A1)
- PORTACOOL PUMP JETSTREAM 250 260 270 (PORPARPMP01710A)
- PORTACOOL Apex 6500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 6500 sq. ft. 40ft Reach 66 gal (PACA65001A1)
- PORTACOOL Portable Evaporative Cooler 9000 cfm, 2125 sq. ft., 55.0 gal, 1/2 HP (PACJS2501A1)
- PORTACOOL Apex 500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 500 sq. ft. 55ft Reach 13 gal (PACA05001A1)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ASA5112)
- Portacool Evaporative Coolers