Shop All Evaporative Coolers
Portacool
Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal
Mfr # PACJS2601A1
Zoro # G3711876
product price: $3,678.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,678.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 12,500 cfm
- Blade Diameter 36 in
- Voltage 115V AC
- Water Capacity 60 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACJS2601A1
- Zoro # G3711876
- UPC # 614288800735
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Diameter | 36 in |
Depth | 30 in |
Width | 63 in |
Height | 77 in |
Blade Dia. | 36" |
Details
Promotion Restriction | Not eligible for promotion |
Air Flow | 12,500 cfm |
Voltage | 115V AC |
Water Capacity | 60 gal |
Drive | With |
Discharge | Front |
Item | Portable Evaporative Cooler |
Evaporative Cooler Cooling Capacity | 3125 sq. ft. |
Amps | 11.9 A |
Drive Type | Direct Drive |
Evaporative Cooler Voltage | 115VAC |
Motor HP | 3/4 |
Speed | Variable |
Evaporative Cooler Item | Portable Evaporative Cooler |
NEMA Plug Configuration - HVAC | 5-15P |
Number of Speeds | Variable |
HP | 3/4 hp |
Cooling Capacity | 3125 sq. ft. |
Description
Portable Evaporative Cooler, Air Flow 12,500 cfm, Average Coverage Area 3125 sq ft, 36 in Blade Diameter, Drive Type Direct Drive, 3/4 hp HP, 11.9 A Amps, 115V AC, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds Variable, 60 gal Water Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Bake Element (5303051519)
- HESSAIRE 30" Shutter Fan, 5895 CFM (30SF8N240)
- KATS Replacement Cord, 16/3,120V, 5ft. (28200)
- DECOR GRATES Floor Register, 3.75 X 13.5, Brushed Nickel, Steel (SPH212-NKL)
- PORTACOOL Portable Evaporative Cooler 9000 cfm, 2125 sq. ft., 55.0 gal, 1/2 HP (PACJS2501A1)
- PORTACOOL Apex 700 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 700 sq. ft., 60ft Reach 22 gal (PACA07001A1)
- PORTACOOL Apex 6500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 6500 sq. ft. 40ft Reach 66 gal (PACA65001A1)
- PORTACOOL Apex 500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 500 sq. ft. 55ft Reach 13 gal (PACA05001A1)
- PORTACOOL Portable Evaporative Cooler 3600 cfm, 900 sq. ft., 30.0 gal, 1/2 HP (PACJS2301A1)
- PORTACOOL Apex 1200 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 1200 sq. ft., 40ft Reach 40 gal (PACA12001A1)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 8 gal. (2YAF1-4UE42-3X276)
- Portacool Evaporative Coolers