Shop All Evaporative Cooler Pads and Accessories
Portacool
Protective Cover
Mfr # CVRR0006K
Zoro # G212120739
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 84 in
- Width 77 in
- For Use With Protocol Evaporative Coolers
- Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # CVRR0006K
- Zoro # G212120739
- UPC # 614288996810
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 84 in |
Width | 77 in |
Length | 39 in |
Details
Item | Protective Cover |
For Use With | Protocol Evaporative Coolers |
Description
Protective Cover, Not Applicable Voltage, 84 in Height, 39 in Length, 77 in Width, For Use With Protocol Evaporative Coolers, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING A48 Browning Super Grip Belt (A48)
- RHEEM Sp11231 Thermostat - Electric (SP11231)
- ZORO SELECT Motor Assembly (HV70004G)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- PORTACOOL Caster Kit, 12" L x 12" W x 4" H Size (PARPACCST400)
- PORTACOOL Pump, 5" L x 4" W x 5" H Size (PMPR0005K)
- PORTACOOL Water Fill Cap, 3" H, 3" W (INJS0018K)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Protective Cover, Vinyl (PARCVRH36000)
- CHAMPION COOLER Motor Cord 53In (110372-1)
- Portacool Evaporative Cooler Pads and Accessories