Shop All Evaporative Cooler Pads and Accessories
Portacool
Protective Cover
Mfr # CVRR0005K
Zoro # G112120747
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 74 in
- Width 63 in
- Length 32 in
- For Use With Protocol Evaporative Coolers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # CVRR0005K
- Zoro # G112120747
- UPC # 614288996803
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 74 in |
Width | 63 in |
Length | 32 in |
Details
For Use With | Protocol Evaporative Coolers |
Item | Protective Cover |
Description
Protective Cover, Not Applicable Voltage, 74 in Height, 32 in Length, 63 in Width, For Use With Protocol Evaporative Coolers, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- HONEYWELL THERMAL SOLUTIONS M9484F1007 24V Nonspring (M9484F1007)
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- PERMATEX Repair Kit Windshield (09103)
- PORTACOOL Evaporative Cooling Media, 23" H, 26" W (PACHT130K)
- PORTACOOL Protective Cover, Vinyl (CVRR0002K)
- PORTACOOL Caster Kit, 12" L x 12" W x 4" H Size (PARPACCST400)
- PORTACOOL Cover, 61"H x 42"W x25"D, Vinyl (CVRR0003K)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- PORTACOOL Caster Kit, 11" L x 5" W x 8" H Size (PARCSTH360F0)
- Portacool Evaporative Cooler Pads and Accessories