Shop All Evaporative Cooler Pads and Accessories
Portacool
Protective Cover, 66" H, 52" W
Mfr # CVRR0004K
Zoro # G012120762
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 66 in
- Width 52 in
- Length 32 in
- For Use With Protocol Evaporative Coolers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # CVRR0004K
- Zoro # G012120762
- UPC # 614288996797
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 66 in |
Width | 52 in |
Length | 32 in |
Details
Item | Protective Cover |
For Use With | Protocol Evaporative Coolers |
Description
Protective Cover, Not Applicable Voltage, 66 in Height, 32 in Length, 52 in Width, For Use With Protocol Evaporative Coolers, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Pressure Switch, High Pressure App, Auto Reset, 450psi Open, 250psi Close (RHS-450250)
- BASO J999Mha-2H Multi-Mount Pilot (J999MHA-2H)
- CADET Register Heater, 700/900/1600W, 240V (RM162)
- ARMSTRONG 22J51 Sequencer (22J51)
- PORTACOOL Protective Cover, Vinyl (PARCVRH36000)
- PORTACOOL Protective Cover, 84" H, 77" W (CVRR0006K)
- PORTACOOL Hose Adaptor (HOSE-FTG-05)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- PORTACOOL Fan Belt, 6" H, 6" W, 48" L (BELT2K-45-01K)
- PORTACOOL Evaporative Cooling Media, 60" H, 12" W (PACHT270K)
- DIAL MFG Motor Pulley 1/3Hp (6215)
- Portacool Evaporative Cooler Pads and Accessories