Shop All Evaporative Cooler Pads and Accessories
This Product is Discontinued
Portacool
Protective Cover, Black Vinyl (Discontinued)
Mfr # PAC-CVR-24
Zoro # G3743442
This Product is Discontinued
Key Features
- For Use With 24HP, PAC2K24HPVS
- Material Vinyl
- Accessory Type Protective Cover
- Function Protect Cooler When Not In Use
- Type Evaporative Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PAC-CVR-24
- Zoro # G3743442
- UPC # 614288991839
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Details
For Use With | 24HP, PAC2K24HPVS |
Evaporative Cooler Accessory Item | Protective Cover |
Material | Vinyl |
Item | Protective Cover |
Accessory Type | Protective Cover |
Function | Protect Cooler When Not In Use |
Type | Evaporative Cooler |
Description
Protective Cover, Material Vinyl, For Use With 24HP, PAC2K24HPVS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.