Shop All Evaporative Cooler Pads and Accessories
Portacool
Protective Cover, 55" H, 40" W
Mfr # CVRR0003K
Zoro # G412120690
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 55 in
- Width 40 in
- For Use With Protocol Evaporative Coolers
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # CVRR0003K
- Zoro # G412120690
- UPC # 614288996780
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 55 in |
Width | 40 in |
Length | 24 in |
Details
For Use With | Protocol Evaporative Coolers |
Item | Protective Cover |
Description
Protective Cover, Not Applicable Voltage, 55 in Height, 24 in Length, 40 in Width, For Use With Protocol Evaporative Coolers, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUU6)
- QMARK Electric Wall & Ceiling Unit Heater, 600V AC, 3 Phase, 7.5 kW (MUH076)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x24"x2" (276-160-240)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- PORTACOOL Power Cord, 12" L x 1" W x 1" H Size (PARPCD00110A)
- PORTACOOL Water Fill Cap, 3" H, 3" W (INJS0018K)
- PORTACOOL Protective Cover, 84" H, 77" W (CVRR0006K)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Evaporative Cooling Media, 19" H, 22" W (PACHT120K)
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- B & K Motor Base 56Z 1/3-3/4Hp (2724)
- Portacool Evaporative Cooler Pads and Accessories