Shop All Evaporative Cooler Pads and Accessories
Portacool
Protective Cover, 40" H, 30" W
Mfr # CVRR0001K
Zoro # G312120721
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 40 in
- Width 30 in
- For Use With Protocol Evaporative Coolers
- Material Vinyl
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # CVRR0001K
- Zoro # G312120721
- UPC # 614288996766
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 40 in |
Width | 30 in |
Length | 26 in |
Details
Item | Protective Cover |
For Use With | Protocol Evaporative Coolers |
Material | Vinyl |
Description
Protective Cover, Not Applicable Voltage, Material Vinyl, 40 in Height, 26 in Length, 30 in Width, For Use With Protocol Evaporative Coolers, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Heater Wall Grille, Surface, 12" H (CTGW)
- ALTRONIX Din Rail Relay Module 24VDC 43Ma DPDT, Relay, - (RDC24)
- QMARK Mounting Bracket, Wall/Ceiling (B30)
- SUPCO Hard Start Kit, 35 Contact Rating (Amps), 208-265 Volts (MPR5)
- PORTACOOL Pump, 5" L x 4" W x 5" H Size (PMPR0005K)
- PORTACOOL Evaporative Cooling Media, 24" H, 12" W (PACHT240K)
- PORTACOOL Motor Support Arm (MNTR0001K)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Protective Cover, 74" H, 63" W (CVRR0005K)
- PORTACOOL Control, Replacement, For 454G47 (PARCTLJ22000)
- DIAL MFG Resid Cooler Pump Ul5500 (1150)
- Portacool Evaporative Cooler Pads and Accessories