Shop All Fan Parts
Portacool
Pressure Regulator, Replacement
Mfr # PRES-REG-01
Zoro # G4478284
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1PX57, 2AAG7, 4HA13, 4HA14, 4HA16, 4HWH9, 4HWJ9, 4WT31, 4WT32, 5YMJ3
- Fits Brand Portacool
- Includes Pressure Regulator
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | 1PX57, 2AAG7, 4HA13, 4HA14, 4HA16, 4HWH9, 4HWJ9, 4WT31, 4WT32, 5YMJ3 |
Fits Brand | Portacool |
Item | Pressure Regulator |
Includes | Pressure Regulator |
Type | Replacement |
Description
Pressure Regulator, For Use With Grainger Item Number 1PX57, 2AAG7, 4HA13, 4HA14, 4HA16, 4HWH9, 4HWJ9, 4WT31, 4WT32, 5YMJ3, Includes Pressure Regulator, Type Replacement, For Use With 1PX57, 2AAG7, 4HA13, 4HA14, 4HA16, 4HWH9, 4HWJ9, 4WT31, 4WT32, 5YMJ3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE Replacement Bulb for UVC Max 25 – Dual Voltage 110V/24V (ACC0180)
- TACO Actuator Head, NO, 24V (ZB024Q4A2)
- DAYTON Shaft and Bearing Kit, Use With 3C049 (3C049SBK)
- TEMPCO Band Heater, 240V, 5 In. Dia., 900 Deg F (MBH20543)
- PORTACOOL Fan Assembly, Jetstream 270 Series (PARFANJ270F0)
- PORTACOOL Fan Assembly, Jetstream 260 Series (PARFANJ260F0)
- PORTACOOL Fan Assembly, Jetstream 250 Series (PARFANJ250F0)
- DANFOSS Pressure Transmitter (060G3946)
- HEAT WAGON Thermostat Knob (104905-01)
- TJERNLUND PRODUCTS Transformer (950-2030)
- TRANE Time Delay Relay, 2 sec. On/45 sec. Off (RLY3081)
- Portacool Fan Parts