Shop All Evaporative Cooler Pads and Accessories
Portacool
Power Cord, 12" L x 1" W x 1" H Size
Mfr # PARPCD00110A
Zoro # G4838622
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12" L x 1" W x 1" H
- For Use With Mfr. No. PACJS2701A1, PACHR3601A1
- Voltage 110V AC
- Material PVC
- Max. Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PARPCD00110A
- Zoro # G4838622
- UPC # 614288995110
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Size | 12" L x 1" W x 1" H |
Details
Item | Power Cord |
For Use With | Mfr. No. PACJS2701A1, PACHR3601A1 |
Voltage | 110V AC |
Evaporative Cooler Accessory Item | Power Cord |
Material | PVC |
Max. Amps | 20 A |
Includes | Powercord |
Accessory Type | Power Cord |
Description
Power Cord, Max. Amps 20 A, 110V AC Voltage, Material PVC, For Use With Mfr. No. PACJS2701A1, PACHR3601A1, Includes Powercord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Transformer, 75VA, 208-230V Primary (HT01BD202)
- COPELAND Motor1/2Hp 460V 1100Rpm Fan Motor (950-0248-01)
- AAF FLANDERS Flanders 81555.011620 16 x 20 in. Basic Pleated Air Filter Kraft Frame With Wirebacked Media - Pack Of 12 (600815)
- LIEBERT High Pressure Switch, 400 psi (194252P1)
- PORTACOOL Protective Cover (CVRR0005K)
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- PORTACOOL Pulley, For Use With Mfr. No. PACHR3601A1 (FAN-ACC-14)
- PORTACOOL Protective Cover (CVRR0004K)
- GLOBAL INDUSTRIAL 20 Replacement Media Pad (246565)
- Portacool Evaporative Cooler Pads and Accessories