Shop All Evaporative Cooler Pads and Accessories
Portacool
Power Cord, 12 ft., PVC
Mfr # ECDR0023K
Zoro # G7287587
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PAC163SV1A1, PAC163SVT, PACJS1600, PACJS2400, PACJS2401A1, PACJS2501A1, PACJS2601A1
- Material PVC
- Size 12 ft.
- Accessory Type Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # ECDR0023K
- Zoro # G7287587
- UPC # 614288994441
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Size | 12 ft. |
Details
Item | Power Cord |
For Use With | Mfr. No. PAC163SV1A1, PAC163SVT, PACJS1600, PACJS2400, PACJS2401A1, PACJS2501A1, PACJS2601A1 |
Evaporative Cooler Accessory Item | Power Cord |
Material | PVC |
Accessory Type | Power Cord |
Description
Power Cord, Material PVC, For Use With Mfr. No. PAC163SV1A1, PAC163SVT, PACJS1600, PACJS2400, PACJS2401A1, PACJS2501A1, PACJS2601A1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLDFRONT 10,000 BTU 115 Volts ThroughtheWall Air Conditioner with 24 Hour Timer and Remote Control (WTC10002WCO115V)
- WATTS Boiler Drain Valve, 3/4 In MNPT, Brass (BD-QT- 3/4)
- BROAN-NUTONE 8 Rect STL Roof Cap (634)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-5PK)
- PORTACOOL Evaporative Cooling Media, 60" H, 12" W (PACHT270K)
- PORTACOOL Evaporative Cooling Media, 48" H, 12" W (PACHT260K)
- PORTACOOL Protective Cover (CVRR0001K)
- PORTACOOL Motor Support (MNTR0001K)
- PORTACOOL Fan Belt (BELT2K-45-01K)
- PORTACOOL Pump, 5" L x 4" W x 5" H Size (PMPR0005K)
- CHAMPION COOLER 110219 Belt (110219)
- Portacool Evaporative Cooler Pads and Accessories