Shop All Evaporative Coolers
This Product is Discontinued
Portacool
Portable Evaporative Cooler 5500 cfm, 1125 sq. ft., 50.0 gal, 3/4 HP (Discontinued)
Mfr # PACJS2401A1
Zoro # G3711891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 5,500 cfm
- Blade Diameter 16 in
- Voltage 115V AC
- Blade Dia. 16"
- Evaporative Cooler Voltage 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Portacool
- MFR # PACJS2401A1
- Zoro # G3711891
- UPC # 614288800711
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Diameter | 16 in |
Blade Dia. | 16" |
Height | 59 in |
Depth | 24 in |
Width | 40 in |
Details
Air Flow | 5,500 cfm |
Voltage | 115V AC |
Evaporative Cooler Item | Portable Evaporative Cooler |
Evaporative Cooler Voltage | 115VAC |
Drive | With |
Water Capacity | 50 gal |
Amps | 8.5 A |
Drive Type | Direct Drive |
Evaporative Cooler Cooling Capacity | 1125 sq. ft. |
Discharge | Front |
Item | Portable Evaporative Cooler |
Motor HP | 3/4 |
Speed | Variable |
NEMA Plug Configuration - HVAC | 5-15P |
HP | 3/4 hp |
Number of Speeds | Variable |
Cooling Capacity | 1125 sq. ft. |
Description
Portable Evaporative Cooler, Air Flow 5,500 cfm, Average Coverage Area 1125 sq ft, 16 in Blade Diameter, Drive Type Direct Drive, 3/4 hp HP, 8.5 A Amps, 115V AC, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds Variable, 50 gal Water Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.